0 items

Victaulic Style 599 Press x Female Type H 304L Stainless Steel Adapter

VF599XH6

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
Style 599
End Connection 1
Press
End Connection 2
Female
End Connections
Press x Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday