0 items

Victaulic Style P595 Press x Plain End Flange Adapter

VF595XH4-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASTM Specifications
ASTM A-312
Collection
Style P595
End Connection 1
Press
End Connection 2
Plain End
End Connections
Press x Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
Schedule Class
10S

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday