0 items

Victaulic Style P508 Press 316L Stainless Steel Slip Coupling

VF0508XH5

  • SIZE
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Collection
Style P508
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
500 psi
Schedule Class
10S
Size
1 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday