0 items

Victaulic V3410 Quick Response Horizontal Sidewall Sprinkler in Brass

VS342CQ510

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 bar Wrench: V34
  • 12 bar Wrenches: V36
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light Hazard K5.6
  • Flat Plate Concealed Pendent
  • Recessed Pendent
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4″
  • S.I.8.1 Horizontal Sidewall Quick Response 1″
  • Sleeve and Skirt Pendent

SPECIFICATIONS

Collection
V3410
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-15/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday