0 items

Victaulic Quick Riser Electric Deluge Valve

VS769603-NR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1½ – 8" / 40 – 200 mm

SPECIFICATIONS

FM Approved
Yes
UL Listed
Yes
Valve Size
4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday