0 items

Victaulic QuickVic® 3 in. Grooved Rigid Coupling

VL030607GE0-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for use on K, L, M or DWV copper tubing
  • Installation-Ready™ design
  • Optional galvanized housing coating
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ASME Specifications
ASME B31.9
ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Galvanized
Collection
QuickVic®
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday