2 in. Orange Enamel Grooved Coupling

You last purchased this on
 
Victaulic

QuickVic™ 2 in. Orange Enamel Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

QuickVic™ 2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VL020177PEN
  • Item #4879072
  • Manufacturer Part #L020177PEN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 8" / DN50 –DN200
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536, Grade 65-45-12, ASTM A-395, Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN, ASTM F-594
Coating:
Orange Enamel
Collection:
QuickVic™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
6-19/50 in
Material:
Ductile Iron
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
3.30 lb
Width:
6-19/50 in