6 in. Blue Enamel Grooved Coupling
QuickVic™ Installation-Ready™ Style 807N 6 in. Blue Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use on stainless steel and galvanized carbon steel potable water piping systems only
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-593 Group 2, ASTM F-594 Group 2
- Application:
- Galvanized Pipe, Potable Water, Carbon Steel Pipe, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Blue Enamel
- Collection:
- QuickVic™ Installation-Ready™ Style 807N
- Color Finish Name:
- Blue
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1
- Length:
- 11-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- Product Type:
- Coupling
- Temperature Range:
- 0 to 180 Deg F (-18 to 82 Deg C)
- UL Listed:
- Yes
- Weight:
- 8.2 lb
- Width:
- 2-1/4 in