Victaulic FireLock™ Style 905 3 in. Plain End Straight Painted Ductile Iron and Plastic Coupling with T Gasket

VL905PT0

Manufacturer Part #: L030905PT0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3 in

    VL030905PT0

    Manufacturer Part #: L030905PT0

  • 4 in

    VL040905PT0

    Manufacturer Part #: L040905PT0

  • 6 in

    VL060905PT0

    Manufacturer Part #: L060905PT0

DESCRIPTION

  • Model: 905

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-536 65-45-12, ASTM D-3035, ASTM F-714
Application
HDPE Pipe
Clean Bagged
No
Coating
Painted
Collection
FireLock™ Style 905
End Connection 2
Plain End
End Connections
Plain End
FM Approved
Yes
Fitting Size 2
3 in
Fitting Type
Straight
Maximum Pressure
200 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday