Victaulic QuickVic® Style 107 Grooved Ductile Iron Coupling

VL107PT0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • The patented Style 107 rigid coupling joins 2 – 8"/50 – 200 mm standard roll grooved and cut grooved steel pipe

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Orange Enamel
Collection
QuickVic® Style 107
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
580 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday