4 in. Ductile Iron Coupling

You last purchased this on
 
Victaulic

QuickVic™ Style 107N 4 in. Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

QuickVic™ Style 107N 4 in. Ductile Iron Coupling

  • Fast #
  • Part #VDOML040107PEN
  • Item #5109115
  • Manufacturer Part #L040107PEN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN-FE5
Clean Bagged:
No
Coating:
Painted
Collection:
QuickVic™ Style 107N
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
ISO:
ISO 898-1, ISO 4200
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
750 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
4.92 lb