4 in. Grooved Painted Ductile Iron Coupling with E Gasket
QuickVic™ Style 107N 4 in. Grooved Painted Ductile Iron Coupling with E Gasket
Package Quantity Info:
EA: 1 IP: 250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Intended for use in non-potable water systems
- Joins carbon steel and/or stainless steel pipe prepared with the Victaulic original groove system (OGS) groove profile
- Angled bolt pad provides rigidity
- Lead-Free
- Provides a rigid pipe joint designed to restrict axial or angular movement
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style 107N
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- ISO:
- ISO 898-1, ISO 4200
- Length:
- 8-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- Product Type:
- Coupling
- Type:
- VL040107PEN
- UL Listed:
- Yes
- Weight:
- 5.1 lb