QuickVic® Style 107N 5 in. Grooved Painted Ductile Iron Coupling with E Gasket

Part #VL050107PEN  |  Item #7253520  |  Manufacturer Part #L050107PEN

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VL020107PENItem #5109125Mfr. Part #L020107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024107PENItem #5109130Mfr. Part #L024107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030107PENItem #5109126Mfr. Part #L030107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040107PENItem #5109127Mfr. Part #L040107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL050107PENItem #7253520Mfr. Part #L050107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060107PENItem #5109128Mfr. Part #L060107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080107PENItem #5109116Mfr. Part #L080107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100107PENItem #4716081Mfr. Part #L100107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL120107PENItem #4716083Mfr. Part #L120107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar

Specifications

ANSI Specifications: [ANSI B36.10, ANSI 61, ANSI 372]

ASME Specifications: [ASME B31.1, ASME B31.9]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN-FE5]

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Painted

Collection: QuickVic® Style 107N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

ISO Specifications: [ISO 898-1, ISO 4200]

Material: Ductile Iron

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: VL050107PEN

UL Listed: Yes