8 in. Ductile Iron Coupling
QuickVic™ Style 107N 8 in. Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Angled bolt pad provides rigidity
-
Lead Law Compliant
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN-FE5
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- QuickVic™ Style 107N
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- ISO:
- ISO 898-1, ISO 4200
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 750 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 15 lb