QuickVic® Style 107N 3 in. Ductile Iron Coupling

Part #VDOML107PEN  |  Manufacturer Part #L030107PEN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #VDOML030107PENItem #5109129Mfr. Part #L030107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VDOML040107PENItem #5109115Mfr. Part #L040107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VDOML060107PENItem #5109117Mfr. Part #L060107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VDOML080107PENItem #5109118Mfr. Part #L080107PEN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 2 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar

Lead Law Compliant

Specifications

ASME Specifications: [ASME B31.1, ASME B31.9]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN-FE5]

Clean Bagged: No

Collection: QuickVic® Style 107N

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

ISO Specifications: [ISO 898-1, ISO 4200]

Lead Law Compliant: Yes

Material: Ductile Iron

Maximum Pressure: 750 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

UL Listed: Yes