Refuse-to-Fuse™ Style 905 2 in. Ductile Iron Coupling

Part #VL020905PE0  |  Item #7286379  |  Manufacturer Part #L020905PE0

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VL020905PE0Mfr. Part #L020905PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030905PE0Mfr. Part #L030905PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040905PE0Mfr. Part #L040905PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060905PE0Mfr. Part #L060905PE0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Model: 905

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-436 Type 3

Clean Bagged: No

Coating: Orange Enamel

Collection: Refuse-to-Fuse™ Style 905

Color Finish: Orange

Color Finish Category: Oranges

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

ISO Specifications: ISO 898-1 Class 8.8, ISO 898-1 Class 9.8

Material: Ductile Iron, Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Coupling

UL Listed: No

Weight: 5.50