6 in. Orange Enamel Painted Grooved Coupling
Refuse-to-Fuse™ Style 905 6 in. Orange Enamel Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Model: 905
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM D-3035, ASTM F-714, ASTM D-3350, ASTM F-2619, ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Orange Enamel, Painted
- Collection:
- Refuse-to-Fuse™ Style 905
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
- Length:
- 12-63/100 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 333 psi
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 19.40 lb