Roust-A-Bout® 5 in. Painted Plain End Forged Steel Coupling with E Gasket

Part #VDOML050099PE0  |  Item #5176166  |  Manufacturer Part #L050099PE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5 in

    Part #VDOML050099PE0Item #5176166Mfr. Part #L050099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Galvanized

Collection: Roust-A-Bout®

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Domestic