6 x 4 in. Discharge Vibration Isolation Pump Drop

You last purchased this on
 
Victaulic

Series 380 6 x 4 in. Discharge Vibration Isolation Pump Drop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 380 6 x 4 in. Discharge Vibration Isolation Pump Drop

  • Fast #
  • Part #VKE79380PE0-NR
  • Item #7310398
  • Manufacturer Part #KE79380PE0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes flow control, vibration-controlling flexible couplings, access ports for gauges and thermowells, and an integral flanged pump connection
  • Requires Certification

Specifications

ASTM:
ASTM A-449, ASTM A-53 Grade B, ASTM A-563, ASTM B-633
Coating:
Painted
Collection:
Series 380
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing
Length:
40-1/8 in
Material:
Carbon Steel
Maximum Temperature:
110
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Pump Drop
UL Listed:
No
Weight:
117.30 lb
Width:
10-9/10 in