2-1/2 in. Stainless Steel EPDM Locking Lever Handle Butterfly Valve
MasterSeal™ Series E461 2-1/2 in. Stainless Steel EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 - 8" / DN50 - DN200
- Designed for bi-directional, dead end services to full working pressure
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564
- Application:
- HVAC
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- MasterSeal™ Series E461
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 6-19/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 3-3/4 in
- MSS:
- MSS SP-67
- Material:
- Stainless Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- Minimum Temperature:
- 73
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 8.10 lb
- Width:
- 4-13/100 in