2-1/2 in. Brass EPDM Locking Lever Handle Butterfly Valve
Series 608N 2-1/2 in. Brass EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
EA: 1 CA: 15 PT: 593-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Infinitely variable service with memory stop, pad lockable
- Available with lever lock handle and memory stop or with gear operator
- For use in copper tubing systems
- Operating temperature for potable water applications: +20°F to +180°F/-7°C to +82°C
- Operating temperature for non-potable water applications: +20°F to +230°F/-7°C to +110°C
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Sizes from 2 -1/2 - 6” | 66.7 - 155.6 mm
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Copper Tubing
- Coating:
- Black Enamel
- Collection:
- Series 608N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Height:
- 7-4/5 in
- ISO:
- ISO 5211
- Length:
- 3-77/100 in
- MSS:
- MSS SP-67
- Material:
- Cast Brass, Aluminum Bronze, Rubber
- Material Type:
- Fluoroelastomer
- Maximum Temperature:
- 230
- Minimum Temperature:
- 20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve
- Weight:
- 5 lb
- Width:
- 3-1/4 in