3 in. Brass EPDM Gear Operator Handle Butterfly Valve
Series 608N 3 in. Brass EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 2½ – 6" / DN65 –DN150
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Joins quickly to copper tube by utilizing Style 607 or Style 606 rigid couplings
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- Collection:
- Series 608N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Weight:
- 5.80 lb