Series 608N 3 in. Brass EPDM Locking Lever Handle Butterfly Valve

Part #VV030608NE2  |  Item #303820  |  Manufacturer Part #V030608NE2

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Joins quickly to copper tube by utilizing Style 607 or Style 606 rigid couplings
  • Sizes from 2-1/2 – 6" / DN65 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • The disc drive hub is integrally cast as part of the disc and can be actuated by a manual lever, gear, pneumatic, electric or hydraulic operators
  • Dead end service is provided to full working pressure in both directions

Documents

Specifications

Collection: Series 608N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Length: 3-77/100 in

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 230

Pressure Class: 300#

Valve Body Style: Grooved

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Butterfly Valve