4 in. Brass EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
Victaulic

Series 608N 4 in. Brass EPDM Locking Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 608N 4 in. Brass EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #VV040608NE0-NR
  • Item #439379
  • Manufacturer Part #V040608NE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available with lever lock handle and memory stop or with gear operator
  • Sizes from 2 -1/2 - 6” | 66.7 - 155.6 mm
  • For use in copper tubing systems
  • Operating temperature for non-potable water applications: +20°F to +230°F/-7°C to +110°C
  • Operating temperature for potable water applications: +20°F to +180°F/-7°C to +82°C
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Copper Tubing
Coating:
Black Enamel
Collection:
Series 608N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
8-9/10 in
ISO:
ISO 5211
Length:
4-63/100 in
MSS:
MSS SP-67
Material:
Cast Brass, Aluminum Bronze, Rubber
Material Type:
Fluoroelastomer
Maximum Temperature:
230
Minimum Temperature:
20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Brass
Valve Body Style:
Grooved
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
Fluoroelastomer
Valve Size:
4 in
Valve Type:
Butterfly Valve
Weight:
7.80 lb