4 in. Brass Grooved Fluoroelastomer Locking Lever Handle Butterfly Valve
Series 608N 4 in. Brass Grooved Fluoroelastomer Locking Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Chevron style adjustable stem seals
- ISO 5211 mounting pad bolt pattern
- Two position locking device (valves 6” full port, 8” standard port and smaller)
- Anti-static grounded ball and stem
- Rated up to 250 psig saturated steam: ASME class 300 valves require the -65 option
- ASME class 600 valves require the -24-80 options or -38 option
- Rated up to 150 psig saturated steam: ASME class 150, 300, & 600 valves
- Slot vented ball for thermal expansion
- Cast boss for bleed / drain port
- Blowout-proof stem design
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88
- Application:
- Copper Tubing
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Black Enamel
- Collection:
- Series 608N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 8-9/10 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-63/100 in
- MSS:
- MSS SP-67
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 20 to 230 Deg F (7 to 110 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 7.8 lb