6 in. Brass Grooved Fluoroelastomer Locking Lever Handle Butterfly Valve

You last purchased this on
 
Victaulic

Series 608N 6 in. Brass Grooved Fluoroelastomer Locking Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 608N 6 in. Brass Grooved Fluoroelastomer Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #VV060608NE2
  • Item #303823
  • Manufacturer Part #V060608NE2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chevron style adjustable stem seals
  • ISO 5211 mounting pad bolt pattern
  • Two position locking device (valves 6” full port, 8” standard port and smaller)
  • Anti-static grounded ball and stem
  • Rated up to 250 psig saturated steam: ASME class 300 valves require the -65 option
  • ASME class 600 valves require the -24-80 options or -38 option
  • Rated up to 150 psig saturated steam: ASME class 150, 300, & 600 valves
  • Slot vented ball for thermal expansion
  • Cast boss for bleed / drain port
  • Blowout-proof stem design
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88
Application:
Copper Tubing
CE Approved:
Yes
Clean Bagged:
No
Coating:
Black Enamel
Collection:
Series 608N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
12-1/5 in
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
5-22/25 in
MSS:
MSS SP-67
Material:
Brass, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Potable Water
Temperature Range:
20 to 230 Deg F (7 to 110 Deg C)
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
Fluoroelastomer
Valve Size:
6 in
Valve Type:
Butterfly Valve
Weight:
19.8 lb