Victaulic

Series 722 1 in. Forged Brass Female Threaded 600# Ball Valve

Part #VV010722000-NR  |  Manufacturer Part #V010722000

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard port, female threaded end valve constructed from forged brass
  • Sizes from 1/4 – 2" / DN8 –DN50
  • Pressures up to 600 psi / 4137 kPa / 41 bar

Specifications

Collection: Series 722

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Material: Forged Brass

Pressure Class: 600#

Type: VV010722000-NR

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Tetrafluoroethylene

Valve Size: 1 in