2 in. Ductile Iron Standard Port Grooved 1000# Ball Valve

You last purchased this on
 
Victaulic

Series 726 2 in. Ductile Iron Standard Port Grooved 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 726 2 in. Ductile Iron Standard Port Grooved 1000# Ball Valve

  • Fast #
  • Part #VV020726E60002K
  • Item #7517888
  • Manufacturer Part #V020726E60002K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A17.1 2007
ASTM:
ASTM A-395
CSA Certified:
CSA B44 2007
Clean Bagged:
No
Collection:
Series 726
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Gear Operator
Valve Port Opening:
Standard Port
Valve Size:
2 in
Valve Type:
Ball Valve
Volts:
115V