Victaulic Series 726 4 in. Ductile Iron Standard Port Grooved 800# Ball Valve

VV040726P0A

Manufacturer Part #: V040726P0A

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High pressure standard port ball valve with grooved ends
  • Available without handle, with a lever operator or a gear operator
  • Sizes from 1½ – 6" / DN40 –DN150
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • The valve is available in 1 1/2 – 6"/40 – 150 mm sizes
  • The internal design has been streamlined to provide excellent flow characteristics. The valve features a chrome plated carbon steel ball and stem
  • The seat material is glass-reinforced PTFE

SPECIFICATIONS

Collection
Series 726
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
8-1/4 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
800#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PRFE glass-reinforced
Valve Size
4 in
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday