Series 727 2-1/2 in. Carbon Steel Standard Port Grooved 1500# Ball Valve

Part #VV024727PHX  |  Item #5025447  |  Manufacturer Part #V024727PHX

Valve Size:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: [ASTM A-395M-99, ASTM A-351, ASTM A-105, ASTM A-351M, ASTM A-536 Grade 65-45-12, ASTM A-1008, ASTM B-633 SCII Type 3]

Collection: Series 727

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Carbon Steel

Maximum Pressure: 1500 psi

NSF Certified: No

Pressure Class: 1500#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: Lubricated Nylon

Valve Size: 2-1/2 in

Valve Type: Ball Valve