2 in. Ductile Iron Standard Port Grooved 1500# Ball Valve
This product has been replaced by
Manufacturer Part #V020727P0S
Series 727 2 in. Ductile Iron Standard Port Grooved 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 1/3 better flow than competitive standard port ball valves
- Floating ball reduces torque requirements
- High pressure enhanced port NACE-compliant ball valve
- Pressure up to 1500 psi / 10342 kPa / 103 bar
- Sizes from 2 in. - 6 in. / DN50 - DN150
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM A-351, ASTM A-351M, ASTM A-395 Grade 60-40-18, ASTM A-395M-99 Grade 60-40-18
- BAA Compliant:
- No
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Series 727
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-63/100 in
- MA Approved -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Water
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- None
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Lubricated Nylon
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 7.2 lb
- Width:
- 4 in
- cUPC Certified:
- No