4 in. Ductile Iron Standard Port Grooved 1500# Ball Valve

This product has been replaced by

4 727 HP BV CS STEM & BALL
Victaulic 4 727 HP BV CS STEM & BALL
Manufacturer Part #V040727P1C
You last purchased this on
 
Victaulic

Series 727 4 in. Ductile Iron Standard Port Grooved 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4 727 HP BV CS STEM & BALL
Victaulic 4 727 HP BV CS STEM & BALL
Manufacturer Part #V040727P1C
Victaulic

Series 727 4 in. Ductile Iron Standard Port Grooved 1500# Ball Valve

  • Fast #
  • Part #VV040727P1A
  • Item #5025427
  • Manufacturer Part #V040727P1A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 1/3 better flow than competitive standard port ball valves
  • Floating ball reduces torque requirements
  • High pressure enhanced port NACE-compliant ball valve
  • Pressure up to 1500 psi / 10342 kPa / 103 bar
  • Sizes from 2 in. - 6 in. / DN50 - DN150
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM A-105, ASTM A-395 Grade 60-40-18, ASTM A-395M-99 Grade 60-40-18, ASTM B-733
BAA Compliant:
No
Clean Bagged:
No
Coating:
Painted
Collection:
Series 727
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/4 in
MA Approved -:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
1500
Pressure Class:
1500#
Recommended Valve Application:
Water
Temperature Range:
-20 to 150 Deg F (-29 to 66 Deg C)
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
None
Valve Port Opening:
Standard Port
Valve Seat Material:
Lubricated Nylon
Valve Size:
4 in
Valve Type:
Ball Valve
Weight:
36.3 lb
Width:
7 in
cUPC Certified:
No