10 in. Ductile Iron Grooved EPDM Gear Operator with Memory Stop and Chain Wheel Butterfly Valve

You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron Grooved EPDM Gear Operator with Memory Stop and Chain Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron Grooved EPDM Gear Operator with Memory Stop and Chain Wheel Butterfly Valve

  • Fast #
  • Part #VV100761SE7-NR
  • Item #2174249
  • Manufacturer Part #V100761SE7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature range: 41° F to 122° F (5° C to 50° C)
  • Compact design
  • Butterfly valve cannot be modified for actuator installation
  • Bubble tight shut off
  • Ideally suited for limited piping spaces
  • Wafer style with guide holes drill to 125/150# flanges
  • EPDM or FPM (Viton®) seat/seals
  • Lever operated (2" to 8")
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
Application:
Carbon Steel Pipe, Ductile Iron Pipe, Plastic Pipe
CE Approved:
Yes
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Height:
21-11/20 in
IAPMO Listed -:
No
ISO:
ISO 5208, ISO 5211
Length:
6-2/5 in
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Plastic Piping System
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator with Memory Stop and Chain Wheel
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve
Weight:
81.5 lb