10 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 10 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #VV100761SE2
  • Item #2167222
  • Manufacturer Part #V100761SE2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use in carbon steel, ductile iron, and plastic piping systems.
  • Infinitely variable service with memory stop, Padlockable
  • Designed for bi-directional, dead end services to full working pressure
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM A-582, ASTM B-733
Coating:
Black Alkyd Enamel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
ISO:
ISO 5208
Length:
6-2/5 in
MSS:
MSS SP-67
Material:
Carbon Steel
Maximum Temperature:
230
Minimum Temperature:
-30
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
10 Position Handle
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Butterfly Valve
Weight:
76 lb