16 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Victaulic

Vic® 300 Series W761 16 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic® 300 Series W761 16 in. Ductile Iron Grooved EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #VW160761SE3
  • Item #3439553
  • Manufacturer Part #W160761SE3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel disc
  • Lever handle
  • 200 psi
  • ABS approved product (2" –24?)
  • Cast Iron butterfly
  • Bubble-tight shut-off
  • Wafer body
  • EPDM liner
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • Non-shock
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536, ASTM A-536 Grade 65-45-12
CE Approved:
Yes
Clean Bagged:
No
Coating:
PPS
Collection:
Vic® 300 Series W761
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Length:
10-1/2 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Cold Water, Hot Water
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
No
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
16 in
Valve Type:
Butterfly Valve
Weight:
201 lb