Series 761 2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Part #VV020761SE2  |  Item #2167228  |  Manufacturer Part #V020761SE2

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • For use in carbon steel, ductile iron, and plastic piping systems.
  • Infinitely variable service with memory stop, Padlockable

Specifications

ASTM Specifications: [ASTM A-536, ASTM A-582, ASTM B-733]

Coating: Black Alkyd Enamel

Collection: Series 761

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

ISO Specifications: ISO 5208

Length: 3-17/81 in

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

Minimum Temperature: -30

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outside Diameter: 2-37/100 in

Pressure Class: 300#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Grooved

Valve Disc Material: Ductile Iron

Valve Operator: 10 Position Handle

Valve Seat Material: EPDM

Valve Size: 2 in

Valve Type: Butterfly Valve