3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Vic-300™ MasterSeal™ 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 – 12"
- Designed for bi-directional, dead end services to full working pressure
- For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Vic-300™ MasterSeal™
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 9-22/25 in
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Hot Water
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Weight:
- 7.05 lb