6 in. Ductile Iron Nitrile Gear Operator Handle Butterfly Valve

You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 6 in. Ductile Iron Nitrile Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 6 in. Ductile Iron Nitrile Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #VV060761XT3-NR
  • Item #3038204
  • Manufacturer Part #V060761XT3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for bi-directional, dead end services to full working pressure
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536
Coating:
Stainless Steel
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
ISO:
ISO F07, ISO F10
Length:
14-7/50 in
MSS:
MSS SP-67
Material:
Carbon Steel
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
Nitrile
Valve Size:
6 in
Valve Type:
Butterfly Valve
Weight:
24 lb
Width:
6-71/100 in