8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
761 Series MasterSeal™ 8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
- Sizes from 2 - 12" / DN50 -DN300
- Designed for bi-directional, dead end services to full working pressure
- For AGS sizes 26 - 48" / DN650 - DN1200, download publication 20.07 for information on series W709
- For AGS sizes 14 - 24" / DN350 - DN600, download publication 20.06 for information on series W761
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733
- Application:
- Piping
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- 761 Series MasterSeal™
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Height:
- 16-63/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5208, ISO 5211
- Length:
- 5-33/100 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 38.30 lb