Victaulic Series 761 Ductile Iron EPDM Locking Lever Handle Butterfly Valve

VV761BE2-NR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM B-733
Collection
Series 761
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Grooved
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday