10 in. Ductile Iron Grooved Check Valve
Series 779 10 in. Ductile Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Enamel, Painted
- Collection:
- Series 779
- Color Finish Name:
- Black
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 17 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- No
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Seat Material:
- Nickel Plated
- Valve Size:
- 10 in
- Valve Type:
- Check Valve
- Weight:
- 100 lb
- Width:
- 12 in