4 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

Series 779 4 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 779 4 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV040779PE0
  • Item #434193
  • Manufacturer Part #V040779PE0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from 4 – 12" / DN100 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Check valve with available flow measuring kit and venturi-like taps provide accurate measurement
  • Valve turbulence and interference across the valve seat need not be a consideration
  • The venturi-like taps provide much greater measurement accuracy than taps placed across the valve seat
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-633
CE Approved:
Yes
Clean Bagged:
No
Coating:
Enamel, Painted
Collection:
Series 779
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
4-1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
9-63/100 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
365
Pressure Class:
300#
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, EPDM
Valve Seat Material:
Nickel Plated
Valve Size:
4 in
Valve Type:
Check Valve
Weight:
16 lb
Width:
5-22/25 in