5 in. Ductile Iron Grooved Check Valve
Series 779 5 in. Ductile Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceptional resistance to chemicals and corrosion using proven ASTM grade lead-free materials
- Bubble-tight shut-off, ideally suited for gaseous service
- Apollo® CVB-LF (61LF Series) Ball Cone® check valves offer reliable protection against reverse flow
- They are well-suited for a broad range of applications, including saturated steam and chemical service
- Made in USA
- 1/2 psi cracking pressure
- Straight-through flow minimizes pressure loss
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633
- Coating:
- Black Enamel, Nickel Plated
- Collection:
- Series 779
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 10-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 365
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Nickel Plated
- Valve Size:
- 5 in
- Valve Type:
- Check Valve
- Weight:
- 20 lb
- Width:
- 6-3/4 in