Victaulic

Series 786-DK Drain Kit for Victaulic 786 Ball Valve

Part #VK000786CBV-NR  |  Manufacturer Part #K000786CBV

Brand Model Compatibility:

TA Series 786 and 787 Balancing Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Y patterned globe valve
  • Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
  • Sizes from ½ – 2"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Rated from -4°F/ -20°C to 250°F/120°C
  • Regional availability, contact Victaulic for details

Specifications

Brand Model Compatibility: TA Series 786 and 787 Balancing Valves

Collection: Series 786-DK

Product Type: Drain Kit

Type: VK000786CBV-NR

Valve Size: 3/4 in