Victaulic

Series 78Y 2 in. Coil Pack

Part #VV02078YBFF-NR  |  Manufacturer Part #V02078YBFF

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DZR brass body consisting of a full port valve, strainer and blow down valve with flow measuring ports
  • Multiple end connections available
  • Sizes from ½–2" / DN15–DN50
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • Rated up to 230°F / 110°C
  • Regional availability, contact Victaulic for details

Specifications

Collection: Series 78Y

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Brass

Maximum Pressure: 400 psi

Maximum Temperature: 230

Mesh Size: 20

NSF Certified: No

Strainer Type: Wye

Valve Size: 2 in