0 items

Victaulic Style 177N Sprinkler Coupling

VDOML177PEN

  • SIZE
  • PRICE

DESCRIPTION

  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-536 Grade 65-45-12
Collection
Style 177N
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
Origin
Domestic
Size
3 in x 3 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday