0 items

Victaulic Style 422 Stainless Steel Grooved Enamel Gasket Mechanical Tee

VC22XE6-NR

  • SIZE
  • PRICE

DESCRIPTION

  • A pressure responsive gasket provides the seal
  • Also available for use with HDPE pipe
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a direct grooved or threaded branch connection at any location where a hole can be cut in the pipe
  • Sizes from 3 – 8" / DN80 –DN200

SPECIFICATIONS

ASTM Specifications
ASTM A-351, ASTM A-351M, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5, ASTM F-593 Group 2, ASTM F-594 Group 2
Clean Bagged
No
Collection
Style 422
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
230
Size
4 in x 4 in x 2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday