Stainless Steel Hole Cutting Tool for Victaulic 908 Pipe

You last purchased this on
 
Victaulic

Stainless Steel Hole Cutting Tool for Victaulic 908 Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Stainless Steel Hole Cutting Tool for Victaulic 908 Pipe

  • Fast #
  • Part #VR000908HCT
  • Item #1731144
  • Manufacturer Part #R000908HCT
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows use of Mechanical-T, Vic-Let, and Vic-O-Well outlets
  • Power Requirements: 110 volt, single phase, 60 hertz, 7 amp
  • One-piece hole cutting tool designed to cut holes up to 4½" / 120 mm in carbon and stainless steel pipe; for pipe sizes up to 8" / DN200
  • Weight: 23 lbs. / 10 kg
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Victaulic 908 Pipe
Cutting Capacity:
2-3/4 in