0 items

Style 997 Plain End x Grooved Standard HDPE Ductile Iron Coupling Enamel Gasket

VL997PE0

  • SIZE
  • PRICE

DESCRIPTION

  • Model: 997

SPECIFICATIONS

Collection
Style 997
End Connection 1
Plain End
End Connection 2
Grooved
End Connections
Plain End x Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Size
2 in
Type
Straight
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday