Victaulic Style 7 Grooved Orange E Painted Coupling with E Gasket

VDOML007PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 1 – 12"

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-395, ASTM A-536
Clean Bagged
No
Coating
Orange Enamel
Collection
Style 7
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Length
5-81/100 in
Material
Ductile Iron, Rubber
Maximum Pressure
750 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday